Beli carpet tape di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Jason Electric Chain Hoist (Katrol Rantai Elektrik)Deskripsi:Heavy duty for industrialatribut:
- Power (kW): 1.1
- Nitto L Isolasi Bolak Balik Strong untuk Home Interior Panel (Double Tape)Deskripsi:Polyolefin foam base material with excellent cushioning properties is used. The tape is thick and can absorb curved surfaces and steps. The adhesive does not use VOC designated by the Ministry of Health, Labor and Welfare and has excellent adhesion on rough surfaces. Excellent initial bonding and low temperature bonding in winter, improving work efficiency. For temporary fixing of various building material boards and panels such as kitchen panels. For temporary fixing of gypsum board, calcium silicate board, plywood, wood and veneer. For temporary fixing of house interior materials.atribut:
- Material: Base material: Special polyolefin foam, Adhesive: Synthetic rubber
- Adhesive Strength (N/10mm): 5
- Tape Thickness (mm): 1.2
- Tape Length (m): 10
- Color: White
- Tape Width (mm): 20
- Adhesive Type: Powerful
- suitable usage: Low VOC, rough surface
- Main Works: Large surface material, parts
- Main application: For rough surfaces
- Kennedy Double Diaphragm Fuel Transfer PumpDeskripsi:Heavy-duty aluminium die-cast construction fuel transfer pump with a discharge rate of up to 1 gallon per 5 strokes (800ml per stroke). Stainless steel piston and fuel resistant hi-nitrile rubber diaphragm. 2inch die cast bung adapter and extra heavy-duty steel handle with security locking latch. Pump inlet is fitted with an easy to clean wire mesh screen filter. Telescopic suction tube, adjustable to fit 50 to 205ltr drums, with non-return valve. Easy dispensing through 2.4m (8inch) of antistatic neoprene rubber hose with die-cast dispensing nozzle.atribut:
- Discharge per Stroke: 800ml
- Weight Each: 7.5Kg
- Suction Tube Length: 480-900mm
- Suitable for Containers: 205ltr 50ltr 60ltr
- Compatible Fluid: Diesel Oil Petrol
- Part Number: KEN5403600K
- Pump Type : Transfer Pump
- Excel Stainless Steel Water Tank With Stand (Toren / Tangki Air)Deskripsi:Tangki air Stainless Steel EXCEL dibuat dengan bahan dasar Stainless AISI 304 (8% Nickel) menggunakan Double Protective Layer System serta Dual Finishing Design menghasilkan tangki penampung air berpenampilan elegan dan berkualitas supreme yang sempurna untuk penyimpanan air bersih (PAM) maupun minyak. Kadar Air menjadi lebih terlindungi dan tidak mencemari bau air menjadi bau besi. Aman bagi kesehatan, karena AISI 304 tidak mengandung Mercury dan Zinc. Tangki Stainless ini dapat dibersihkan dengan cara membuka lubang di bagian cembung bawah tangki. Air otomatis akan terkuras dengan sendirinya. Kenapa Tangki Stainless? Sejak tahun 1969, kami terus berinovasi untuk mencari produk terbaik bagi anda. Berbagai tipe Stainless dari berbagai negara telah kami uji ketahanannya sebelum memutuskan untuk menggunakan Stainless Steel AISI 304. Dengan komposisi 18%, kromium, 8% nikel dan tidak mengandung bahan berbahaya seperti Merkuri dan Zinc, bahan kami terjamin aman bagi kesehatan anda. Disisi lain, penampilan elegan dari Tangki Excel juga didukung dengan kekuatan, tahan lama, anti korosi, bebas lumut dan bahan non magnetik. Fun Facts : Cobalah menaruh magnet pada tangki stainless steel anda, bila magnet tersebut menempel, berarti material yang digunakan bukanlah AISI 304 dan tidak baik untuk kesehatan anda.atribut:
- Material: Stainless Steel
- St.Morita Electrical Tape (Isolasi Listrik / Lakban Kabel)atribut:
- Size (mmxm): 19x20
- Material: PVC
- Elephant Electric Chain Hoist 1 Speed (Katrol Rantai Elektrik)Deskripsi:Our new Torcon overload protection device is a slip clutch style. In the event of an overload, the device actuates and prevents the hoist from continuing to lift. This mechanism protects the hoist from damage.MAS series motorized trolley, three phase, single speed, slower traversing speed, for combination with the FA series electric chain hoistsMAF series motorized trolley, three phase, single speed, faster traversing speed, for combination with the FA series electric chain hoistsMB series motorized trolley, three phase, dual speed, for combination with the FA series electric chain hoistsTrolleys come with pivoting adapter for hook to hook type suspension or lug type suspensionatribut:
- Load Capacity (t): 0.5
- TERAOKA Lakban Kain PE No. 4100 (Solasi / Selotip)Deskripsi:PEC-T tape adalah tape yang terbuat dari backing kain polyethylene yang memudahkan pemotongan dengan tangan. Produk ini juga sangat mudah untuk di pegang . No. 4100 adalah pita kain polietilen khusus untuk penutup. tape juga meninggalkan sedikit residu perekat. Tipe kuat yang terbuat dari bahan yang tahan lama. Optimal untuk pekerjaan masking dan renovasi umum.
- Penguin Water Tank 11000L (Toren / Tangki Air)Deskripsi:Selama ini tangki/toren/tandon air dilihat hanya sebagai tempat penyimpanan cadangan air. Penguin melalui investasi besar dalam bidang teknologi material terkini berupaya menciptakan sebuah produk yang melebihi fungsi standarnya. Hasilnya adalah Rotamould4, sebuah formula material inovatif yang tidak hanya menjaga kualitas air, namun juga dapat menjadikan persediaan air lebih higienis dan aman digunakan. Disamping memiliki ketahanan cuaca yang jauh melampaui produk plastik lainnya.- ANTIMIKROBATeknologi Silver Ion BioCote, terbukti efektif membunuh bakteri dan mencegah pertumbuhan jamur.- BEBAS LUMUTLapisan khusus kedap cahaya memastikan air bebas dari pertumbuhan lumut.- TAHAN LAMAPelindung UV20+ menjamin ketahanan terhadap matahari untuk pemakaian jangka panjang.- TERINSULASISuhu air lebih stabil berkat lapisan insulasi yang sekaligus berfungsi meredam tekanan.- AKSESORIESOto Level.atribut:
- Cover/Lid/Tutup Width (cm): 60
- Outlet Flange (inch): 2
- Inlet Bulkhead (inch): 2
- Drain Flange (inch): 2
- Capacity (L): 11000
- Bottom Tank Width (cm): 216
- Tank Height (cm): 337.50
- Wall Thickness (mm): 15-20
- monotaro Trolley Plastic folding container carry (Troli Lipat)Deskripsi:Kontainer ini sangat nyaman untuk digunakan karena dapat dilipat saat tidak gunakan dan tidak membutuhkan ruang yang besar sehingga memudahkan untuk penyimpananya. Dilengkapi juga dengan roda yang memudahkan ketika membawa barang.atribut:
- Storage Dimensions (mm): 420x405x80
- Storage Amount: 2L 12 PET bottles available
- Inner Dimension (mm): 395x345x320
- Material: resin
- Withstand Load (kg): 35
- Body Material: PP (container part)/aluminum (handle)
- Caster Material: PVC (wheel)/metal (shaft)
- Dimensions (mm): 420x405x380
- Height (mm): 985 (when using the handle)
- Package Weight (g): 3260
- Penguin Stainless Steel Water Tank (Toren / Tangki Air)Deskripsi:Penguin Tangki Air dengan bahan dasar stainess steel memiliki kapasitas tangki yang lengkap dengan kapasitas dari 500-2000 liter, digunakan untuk penampungan air di area perumahan atau pergudangan.Sudah termasuk kaki-kakiatribut:
- Cover/Lid/Tutup Width (cm): 42
- Ketebalan Dinding (mm): 0.5
- HITACHI Electric Chain Hoist (Katrol Rantai Elektrik)Deskripsi:Electric Chain Hoist dengan kapasitas angkat 0.5-5ton adalah Katrol Elektrik dari brand HITACHI untuk memindahkan barang dari satu tempat ke tempat lainnya dengan jarak yang sudah di tentukan
- SUPREME TAPE Lakban (Selotip)Deskripsi:Lakban adalah materi kemasan yang paling umum digunakan untuk kebutuhan industri maupun rumah tangga. TMS menyediakan lakban untuk kedua kebutuhan tersebut, penggunaan berat di industri dan penggunaan umum yang ringan sesuai dengan pengukuran efisiensi dan prioduktivitas yang dibutuhkan customer.atribut:
- Thickness (micron): 45
- NITTO Insulation Tape PVC (Isolasi Listrik / Lakban Kabel)atribut:
- Color: Black
- TOYO Hoist Electric Chain Hoist (Katrol Rantai Elektrik)atribut:
- Lifting Motor Frequency (Hz): 50
- Lifting Motor Rotary Speed (m/minute): 1440
- Running Motor Frequency (Hz/s): 50
- Running Motor Rotary Speed (m/minute): 1440
- UNIBELL Profesional Electrical Tape (Isolasi Kabel Listrik)atribut:
- Width (mm): 19
- Length (m): 20
- Excel Stainless Steel Water Tank (Tower) Without Legs (Toren / Tangki Air)Deskripsi:Stainless AISI 304 - Trial and Tested. Satu-satunya Tangki Air Stainless Steel di Indonesia yang berani memberikan garansi 10 tahun. Tangki Stainless Steel EXCEL dibuat dengan bahan dasar Stainless AISI 304 yang telah di uji coba dan telah terbukti. AISI 304 mengandung 8% Nickel menjadikan kadar air di dalam tangki lebih terlindungi, tidak mencemari bau air, dan yang terpenting: AMAN bagi kesehatan dan 100% BEBAS LUMUT. Direkomendasikan untuk penyimpanan air bersih (PAM) dan minyak. KENAPA STAINLESS STEEL100% ANTI LUMUT | GARANSI 10 TAHUN. Sejak tahun 1969, kami terus berinovasi untuk mencari produk terbaik bagi anda. Berbagai tipe Stainless dari berbagai negara telah kami uji ketahanannya sebelum memutuskan untuk menggunakan Stainless Steel AISI 304. Tangki Stainless Steel produksi GRAHAEXCEL adalah satu-satunya yang berani memberikan jaminan garansi hingga 10 tahun. Dengan komposisi 18%, kromium, 8% nikel dan tidak mengandung bahan berbahaya seperti Merkuri dan Zinc, bahan kami terjamin aman bagi kesehatan anda, tangki air anda juga 100% bebas lumut. Disisi lain, penampilan elegan dari Tangki Excel juga didukung dengan kekuatan, tahan lama, anti korosi, bebas lumut dan bahan non magnetik. Fun Facts : Cobalah menaruh magnet pada tangki stainless steel anda, bila magnet tersebut menempel, berarti material yang digunakan bukanlah AISI 304 dan tidak baik untuk kesehatan anda.atribut:
- Thickness (mm): 0.7
- Material: Stainless Steel
- TOYO Hoist Electric Chain Hoist KD Series (Katrol Rantai Elektrik)atribut:
- Power Supply (V-Hz): 380-50
- ED Rate (%): 40
- Phase: 3 Phase
- TIRTA Water Tank Stainless Steel (Toren / Tangki Air)Deskripsi:Hemat Energi. Suhu air bisa mencapai 40° dengan bantuan matahari. Higienis. Material aman dari bahan kimia, cat, lumut & kotoran. Mudah Dipasang. Sistem plug and play mudah dalam pemasangan. Tahan lama. Bahan dan model berkualitas menjadikan tangki lebih awet.atribut:
- Material: Aluminium
- Inlet (inch): 3/4
- Outlet (inch): 1.0
- Penguin Water Tank 1050L (Toren / Tangki Air)Deskripsi:Selama ini tangki/toren/tandon air dilihat hanya sebagai tempat penyimpanan cadangan air. Penguin melalui investasi besar dalam bidang teknologi material terkini berupaya menciptakan sebuah produk yang melebihi fungsi standarnya. Hasilnya adalah Rotamould4, sebuah formula material inovatif yang tidak hanya menjaga kualitas air, namun juga dapat menjadikan persediaan air lebih higienis dan aman digunakan. Disamping memiliki ketahanan cuaca yang jauh melampaui produk plastik lainnya.- ANTIMIKROBATeknologi Silver Ion BioCote, terbukti efektif membunuh bakteri dan mencegah pertumbuhan jamur.- BEBAS LUMUTLapisan khusus kedap cahaya memastikan air bebas dari pertumbuhan lumut.- TAHAN LAMAPelindung UV20+ menjamin ketahanan terhadap matahari untuk pemakaian jangka panjang.- TERINSULASISuhu air lebih stabil berkat lapisan insulasi yang sekaligus berfungsi meredam tekanan.- AKSESORIESPlumbing Kit, Strainer.atribut:
- Cover/Lid/Tutup Width (cm): 40
- Capacity (L): 1050
- Inlet (inch): 1
- Outlet (inch): 1
- Drain (inch): 1
- Bottom Tank Width (cm): 105
- Tank Height (cm): 132
- SNI License: Yes
- SNI Number: SNI 7276:2014 No. 06/W/RE/B/01/2018
- Wilo Pump Chemical Transfer (Pompa Kimia)atribut:
- Voltage (V): 1-230
- Frequency (Hz): 50
Daftar Harga carpet tape Terbaru October 2026
| Jason Electric Chain Hoist (Katrol Rantai Elektrik) | Rp18.999.900 |
| Nitto L Isolasi Bolak Balik Strong untuk Home Interior Panel (Double Tape) | Rp87.900 |
| Kennedy Double Diaphragm Fuel Transfer Pump | Rp7.299.900 |
| Excel Stainless Steel Water Tank With Stand (Toren / Tangki Air) | Rp4.299.900 |
| St.Morita Electrical Tape (Isolasi Listrik / Lakban Kabel) | Rp10.900 |
| Elephant Electric Chain Hoist 1 Speed (Katrol Rantai Elektrik) | Rp18.999.900 |
| TERAOKA Lakban Kain PE No. 4100 (Solasi / Selotip) | Rp36.900 |
| Penguin Water Tank 11000L (Toren / Tangki Air) | Rp47.999.900 |
| monotaro Trolley Plastic folding container carry (Troli Lipat) | Rp419.900 |
| Penguin Stainless Steel Water Tank (Toren / Tangki Air) | Rp3.599.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/a5P106597365-2.jpg)
/jfP106584699-1.jpg)

/poP104729924-1.jpg)
/P102176191-1.jpg)
/67P105858223-1.jpg)
/7mP102084274-2.jpg)
/P102114483-1.jpg)
/P101564463-2.jpg)
/fbP102114551-5.jpg)
/P102125618-1.jpg)
/P102125755-1.jpg)
/qkP106193956-1.jpg)
/1xP108183069-1.jpg)
/pdP104042913-2.jpg)
%20Without%20Legs%20(Toren%20%2F%20Tangki%20Air)/pxP104729933-1.jpg)
/oxP107570897-2.jpg)
/nqP103708854-1.jpg)
/P102114391-1.jpg)
/1jP104661055-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)